Skip Content
WIRE MARKER SLEEVES 100/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MARKER SLEEVES 100/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPSPT500-175WT
  • Mfr. Model # PSPT500-175WT
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Labels per Roll 100
  • Colour White
  • Height 27/32"
  • For Use With Mfr. No. TLS2200
  • Item Wire Marker Sleeves
  • Width 1-49/64"
  • Material Heat Shrink Polyolefin
  • Legend Blank
  • Shrink Ratio 3:1
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Min. Wire Size 0.187"
  • Max. Wire Size 0.450"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list