WIRE MARKER,LEGEND A-Z,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE MARKER,LEGEND A-Z,PK 25

LEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P094
  • Mfr. Model # 16P094
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Vinyl Cloth
  • Markers per Card 26
  • Item Wire Marker
  • Colour Black on White
  • Label Type Preprinted
  • Label Width 0.25"
  • Legend A to Z
  • Temp. Range -40 Degrees F- 250 Degrees F
  • Label Material Vinyl Cloth
  • No. of Labels 360
  • Background Color White
  • Label Height 1.50"
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list