Skip Content
WIRE MARKER,LEGEND 67-99,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE MARKER,LEGEND 67-99,PK 25

LEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P091
  • Mfr. Model # 16P091
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black on White
  • Material Vinyl Cloth
  • Item Wire Marker
  • Label Type Preprinted
  • Markers per Card 33
  • Label Width 0.25"
  • Legend 67 to 99
  • Temp. Range -40 Degrees F- 250 Degrees F
  • Label Material Vinyl Cloth
  • No. of Labels 330
  • Background Color White
  • Legend Color Black
  • Label Height 1.50"
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list