WIRE MARKER,LEGEND 100-124,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE MARKER,LEGEND 100-124,PK 25

LEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P092
  • Mfr. Model # 16P092
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black on White
  • Item Wire Marker
  • Material Vinyl Cloth
  • Legend 100 to 124
  • Markers per Card 25
  • Label Type Preprinted
  • Label Width 0.1953"
  • Label Material Vinyl Cloth
  • Temp. Range -40 Degrees F- 250 Degrees F
  • Background Color White
  • No. of Labels 250
  • Legend Color Black
  • Label Height 1.50"
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list