Skip Content
WIRE MARKER,LEGEND 1-33,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WIRE MARKER,LEGEND 1-33,PK 25

LEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P089
  • Mfr. Model # 16P089
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black on White
  • Item Wire Marker
  • Legend 1 to 33
  • Material Vinyl Cloth
  • Label Width 0.25"
  • Label Type Preprinted
  • Markers per Card 33
  • Temp. Range -40 Degrees F- 250 Degrees F
  • Label Material Vinyl Cloth
  • No. of Labels 330
  • Background Color White
  • Legend Color Black
  • Label Height 1.50"
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list