Skip Content
WIRE MARKER GAUGE 6 TO 12 WH MATTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MARKER GAUGE 6 TO 12 WH MATTE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPSPT375-1WT
  • Mfr. Model # PSPT375-1WT
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Labels per Roll 100
  • Colour White
  • Height 41/64"
  • For Use With Mfr. No. TLS2200
  • Item Wire Marker Sleeves
  • Width 1-1/64"
  • Legend Blank
  • Material Polyolefin
  • Min. Wire Size 0.125"
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Shrink Ratio 3:1
  • Max. Wire Size 0.320"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list