WIRE MARKER GAUGE 1 TO 500 WH MATTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE MARKER GAUGE 1 TO 500 WH MATTE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPSPT1000-1YL
  • Mfr. Model # PSPT-1000-1-YL
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour Yellow
  • For Use With TLS 2200(R)
  • Item Label
  • Material Polyolefin
  • Temp. Range -40 Degrees to 267 Degrees F
  • Labels per Roll 50
  • Width 1-1/67"
  • Standards UL, MIL-STD-202, SAE-AS-81531, SAE-DTL-23053/5 Class 1, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Legend Blank
  • Shrink Ratio 3:1
  • Max. Wire Size 500 AWG
  • Min. Wire Size 1 AWG
  • Height 1-21/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list