Skip Content
WIRE MARKER,CLIP SLV WIRE,NYL,PK13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE MARKER,CLIP SLV WIRE,NYL,PK13

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24PJ58
  • Mfr. Model # 24PJ58
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Black on White
  • Item Wire Marker
  • Material Nylon
  • Legend A to M
  • Background Color White
  • Legend Color Black
  • No. of Labels 390
  • Temp. Range -30 Degrees F- 251 Degrees F
  • Uses Dispenser Wand
  • Label Material Nylon
  • Label Type Preprinted
  • Fits Wire Dia. 0.11" - 0.13"
  • Label Width 0.13"
  • Marker Attachment Style Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list