Skip Content
WIRE MARKER,CLIP SLV WIRE,NYL,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE MARKER,CLIP SLV WIRE,NYL,PK10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24PJ57
  • Mfr. Model # 24PJ57
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Black on White
  • Legend 2
  • Material Nylon
  • Item Wire Marker
  • Temp. Range -30 Degrees F- 251 Degrees F
  • Label Type Preprinted
  • Uses Dispenser Wand
  • Label Material Nylon
  • No. of Labels 300
  • Legend Color Black
  • Background Color White
  • Label Width 0.13"
  • Fits Wire Dia. 0.11" - 0.13"
  • Marker Attachment Style Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list