Skip Content
WIRE MARKER,CLIP SLV WIRE,NYL,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MARKER,CLIP SLV WIRE,NYL,PK10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24PJ55
  • Mfr. Model # 24PJ55
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Wire Marker
  • Colour Black on White
  • Material Nylon
  • Legend Numbers 0 to 9
  • Temp. Range -30 Degrees F- 251 Degrees F
  • Uses Dispenser Wand
  • Label Type Preprinted
  • Label Material Nylon
  • No. of Labels 300
  • Background Color White
  • Fits Wire Dia. 0.11" - 0.13"
  • Legend Color Black
  • Label Width 0.13"
  • Marker Attachment Style Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list