WIRE MARKER BOOK,LEGEND A-Z,0-15,+, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE MARKER BOOK,LEGEND A-Z,0-15,+,

LEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P099
  • Mfr. Model # 16P099
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black on White
  • Item Wire Marker Book
  • Material Vinyl Cloth
  • Legend A to Z, 0 to 15, +, -, /
  • Markers per Card 10
  • Label Width 0.218"
  • Temp. Range -40 Degrees F- 250 Degrees F
  • Label Material Vinyl Cloth
  • Label Type Preprinted
  • No. of Labels 10
  • Legend Color Black
  • Background Color White
  • Label Height 1.40"
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list