Skip Content
WIRE MARKER BOOK,LEGEND 0 TO 9, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE MARKER BOOK,LEGEND 0 TO 9,

LEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P098
  • Mfr. Model # 16P098
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Black on White
  • Item Wire Marker Book
  • Material Vinyl Cloth
  • Label Width 0.218"
  • Legend 0 to 9
  • Markers per Card 45
  • Label Material Vinyl Cloth
  • Temp. Range -40 Degrees F- 250 Degrees F
  • No. of Labels 450
  • Background Color White
  • Label Type Preprinted
  • Label Height 1.40"
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list