Skip Content
WIRE MARKER BOOK,LEGEND 0 TO 45, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE MARKER BOOK,LEGEND 0 TO 45,

LEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P101
  • Mfr. Model # 16P101
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Black on White
  • Item Wire Marker Book
  • Material Vinyl Cloth
  • Legend 0 to 45
  • Markers per Card 10
  • Label Width 0.218"
  • Temp. Range -40 Degrees F- 250 Degrees F
  • Label Material Vinyl Cloth
  • No. of Labels 10
  • Legend Color Black
  • Background Color White
  • Label Height 1.40"
  • Label Type Preprinted
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list