Skip Content
WIRE MARKER BOOK L1 L2 L3 5/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE MARKER BOOK L1 L2 L3 5/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSPB07
  • Mfr. Model # SPB07
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour White
  • Item Wire Marker Book
  • Legend L1, L2, L3
  • Material Vinyl Film
  • Markers per Card -
  • Rolls per Legend -
  • Standards -
  • Label Type Preprinted
  • Label Width 0.22"
  • Temp. Range 32 Degrees F- 150 Degrees F
  • Label Material Vinyl Film
  • No. of Labels 450
  • Background Color White
  • Fits Wire Dia. 4/0 - 24 AWG
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Label Height 0.01"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list