Skip Content
WIRE MARKER BOOK 5/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE MARKER BOOK 5/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSPB15AS1
  • Mfr. Model # SPB15AS1
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour White
  • Item Wire Marker Book
  • Material Vinyl Film
  • Rolls per Legend -
  • Legend 30 Alarm System Legends, 1 to 15, 16 to 45
  • Markers per Card -
  • Label Width 0.22"
  • Label Type Preprinted
  • Standards -
  • Label Material Vinyl Film
  • Temp. Range 32 Degrees F- 150 Degrees F
  • No. of Labels 426
  • Legend Color Black
  • Background Color White
  • Fits Wire Dia. 4/0 - 24 AWG
  • Marker Attachment Style Self-Adhesive
  • Label Height 0.01"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list