Skip Content
WIRE MARKER BOOK 1 2 3 5/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MARKER BOOK 1 2 3 5/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSPB04
  • Mfr. Model # SPB04
  • UNSPSC # 31270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.127 lbs

Technical Specs

  • Item Wire Marker Book
  • Material Vinyl Film
  • Colour White
  • Legend Numbers 1, 2, 3
  • Markers per Card -
  • Rolls per Legend -
  • Label Width 0.22"
  • Label Type Preprinted
  • Standards -
  • Temp. Range 32 Degrees F- 150 Degrees F
  • Label Material Vinyl Film
  • No. of Labels 450
  • Background Color White
  • Legend Color Black
  • Fits Wire Dia. 4/0 - 24 AWG
  • Marker Attachment Style Self-Adhesive
  • Label Height 0.01"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list