Skip Content
WIRE MARKER .125IN 100FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MARKER .125IN 100FT/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPSPT125-175WT
  • Mfr. Model # PSPT125-175WT
  • UNSPSC # 55121620
  • CATALOGUE PAGE # 1366
  • Shipping Weight 0.15 lbs

Product Details

Electrical/telecommunication PermaSleeve labels for TLS2200 thermal transfer printer, 1.765 inch by .235 inch, used for wire ID gauge 22 - 16, R4310 ribbon. NEMA Rating 3R, Enclosure Noryl(R) I/O, Color Tan, Backup Time 100 Hrs, Operating Temp. -40 to 158

Technical Specs

  • Item Wire Marker Sleeves
  • Colour White
  • Height 0.235"
  • For Use With Mfr. No. TLS2200
  • Material Polyolefin
  • Width 1.765"
  • Labels per Roll 100
  • Legend Blank
  • Min. Wire Size 0.046"
  • Shrink Ratio 3:1
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Max. Wire Size 0.110"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list