WIRE MARK 1INX1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE MARK 1INX1IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL19-499
  • Mfr. Model # PTL-19-499
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With Mfr. No. TLS2200
  • Labels per Roll 250
  • Width 1"
  • Item Printer Label
  • Material Nylon
  • Colour White
  • Legend Blank
  • Standards UL, Halogen Free (DIN VDE 0472/Parts 815), RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Height 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list