Skip Content
WIRE LOOP PULLER,8 IN,YELLOW,INSULA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE LOOP PULLER,8 IN,YELLOW,INSULA

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z391
  • Mfr. Model # 23Z391
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Application Pulling Wire Through Terminal Blocks, Rings On Main Frame, Or Fanning Strip Holes
  • Item Wire Loop Puller
  • Length (In.) 8
  • Features Insulated
  • Number of Pieces 1
  • Material Plastic
  • Handle Colour Yellow
  • Handle Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list