Skip Content
WIRE LA S-6 1.2MM 0.9KG SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE LA S-6 1.2MM 0.9KG SPOOL

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU38978345
  • Mfr. Model # BLU38978345
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 876
  • Shipping Weight 1.0 lbs

Product Details

A lightly copper-coated solid wire that welds all-positions: vertical, up and down and overhead using short-circuit or pulsed spray arc transfer. Excellent for welding low-carbon steel plates, tubing, piping, structural members, steel casings, pressure ve

Technical Specs

  • Item MIG Wire, Random Wound
  • Application Welds All-positions: Vertical, Up and Down and Overhead Using Short-circuit or Pulsed Spray Arc Transfer. Excellent for Welding Low-carbon Steel Plates, Tubing, Piping, Structural Members, Steel Casings, Pressure Vessels, Etc., Weld Dirty or Rusted Materials With Minimal Pre-cleaning
  • Container Type 4" Spool
  • Diameter 0.045"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list