Skip Content
WIRE HOOK,LOAD RATED,304 SS,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE HOOK,LOAD RATED,304 SS,PK 5

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRX6
  • Mfr. Model # 4CRX6
  • UNSPSC # 31162607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Wire Hook
  • Depth 1-19/32"
  • Thread Size 4/5"
  • Thread Length 4/5"
  • Weight 13.5 g
  • Number of Hooks 1
  • Working Load Limit 26 lbs.
  • Points Per Hook 1
  • Hook Height 1-11/32"
  • Hook Base Width 1-19/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list