Skip Content
WIRE HOOK,LOAD RATED,304 SS,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE HOOK,LOAD RATED,304 SS,PK 10

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRX9
  • Mfr. Model # 4CRX9
  • UNSPSC # 31162607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Depth 1-7/32"
  • Item Wire Hook
  • Thread Size 3/5"
  • Number of Hooks 1
  • Working Load Limit 15 lb.
  • Thread Length 3/5"
  • Hook Height 25/32"
  • Points Per Hook 1
  • Hook Base Width 1-7/32"
  • Hook Finish Polished

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list