Skip Content
WIRE,HIGH TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE,HIGH TEMPERATURE

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KE44
  • Mfr. Model # 2KE44
  • UNSPSC # 26121543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Max. Temp. (F) 482
  • Item High Temperature Lead Wire
  • Stranding 65 x 30
  • Jacket Colour Natural
  • Max. Temp. (C) 250
  • Voltage 600
  • Standards UL 5256, CSA AWM Class 1 Group A/B
  • Conductor Material Nickel Plated Copper
  • Wire and Cable Item High Temperature Lead Wire
  • Insulation Material - Wire and Cable PTFE
  • Wire Size - Wire and Cable 12 AWG
  • Cable Type - Wire and Cable TGGT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list