WIRE HIGH TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE HIGH TEMPERATURE

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KE43
  • Mfr. Model # 2KE43
  • UNSPSC # 26121543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item High Temperature Lead Wire
  • Max. Temp. (F) 482
  • Jacket Colour Natural
  • Stranding 41 x 30
  • Voltage 600
  • Max. Temp. (C) 250
  • Conductor Material Nickel Plated Copper
  • Standards UL 5256, CSA AWM Class 1 Group A/B
  • Wire Size - Wire and Cable 14 AWG
  • Wire and Cable Item High Temperature Lead Wire
  • Cable Type - Wire and Cable TGGT
  • Insulation Material - Wire and Cable PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list