Skip Content
WIRE,HIGH TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE,HIGH TEMPERATURE

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KE42
  • Mfr. Model # 2KE42
  • UNSPSC # 26121543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item High Temperature Lead Wire
  • Max. Temp. (F) 482
  • Jacket Colour Natural
  • Stranding 26 x 30
  • Max. Temp. (C) 250
  • Voltage 600
  • Standards UL 5256, CSA AWM Class 1 Group A/B
  • Conductor Material Nickel Plated Copper
  • Wire and Cable Item High Temperature Lead Wire
  • Insulation Material - Wire and Cable PTFE
  • Cable Type - Wire and Cable TGGT
  • Wire Size - Wire and Cable 16 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list