WIRE,HIGH TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE,HIGH TEMPERATURE

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KE39
  • Mfr. Model # 2KE39
  • UNSPSC # 26121543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Max. Temp. (F) 842
  • Stranding 65 x 30
  • Jacket Colour Natural
  • Item High Temperature Lead Wire
  • Voltage 600
  • Max. Temp. (C) 450
  • Conductor Material Nickel Clad Copper
  • Standards UL 5335/5107, CSA AWM Class 1 Group A/B FT-1
  • Wire and Cable Item High Temperature Lead Wire
  • Cable Type - Wire and Cable MG
  • Insulation Material - Wire and Cable Fiberglass, Mica
  • Wire Size - Wire and Cable 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list