Skip Content
WIRE HIGH TEMP 16AWG LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE HIGH TEMP 16AWG LEAD

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KE37
  • Mfr. Model # 2KE37
  • UNSPSC # 26121543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item High Temperature Lead Wire
  • Max. Temp. (F) 842
  • Jacket Colour Natural
  • Stranding 26 x 30
  • Voltage 600
  • Standards UL 5335/5107, CSA AWM Class 1 Group A/B FT-1
  • Max. Temp. (C) 450
  • Conductor Material Nickel Clad Copper
  • Wire and Cable Item High Temperature Lead Wire
  • Cable Type - Wire and Cable MG
  • Insulation Material - Wire and Cable Fiberglass, Mica
  • Wire Size - Wire and Cable 16 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list