Skip Content
WIRE HARD BUILDUP OA 1/16IN 13.6KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE HARD BUILDUP OA 1/16IN 13.6KG

EUTECTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EUT4603-16-13.6K
  • Mfr. Model # 4603-16-13.6K
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 886
  • Shipping Weight 1.0 lbs

Product Details

Chromium carbide open arc flux cored wire. The alloy's hypereutectic microstructure achieves unique wear resistance for applications involving abrasion and moderate impact. Alloy is welder friendly and features high single pass hardness, good resistance t

Technical Specs

  • Item TeromaTec 4603 OA Cored Wire
  • Diameter 1/6"
  • Material Chromium Carbide
  • Application Abrasion and Moderate Impact

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list