Skip Content
WIRE HARD BUILDUP GA 1/16IN 13.6KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE HARD BUILDUP GA 1/16IN 13.6KG

EUTECTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EUT14DO16-13.6K
  • Mfr. Model # 14DO16-13.6K
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Premium metal cored multipass buildup wire, with exeptional toughness, ductility and strength. For balanced abrasion and impact resistance on carbon, low alloy and medium alloy steels. Crack free heat resistant deposits (900 degree F - 480 degree C). Weld

Technical Specs

  • Item Wire Hard Buildup Ga 1/16 in 13.6 kg
  • Diameter 0.063"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list