Skip Content
WIRE HARD BUILDUP GA 0.045IN 13.6KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE HARD BUILDUP GA 0.045IN 13.6KG

EUTECTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EUT05DO12-13.6K
  • Mfr. Model # 05DO12-13.6K
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Premium high manganese chromium metal cored buildup wire with exceptional resistance to impact, moderate abrasion, friction and cavitation erosion. The alloy is designed to combat wear resulting from impact deformation and can be used as a cushion layer f

Technical Specs

  • Material Manganese Chromium
  • Application To Impact, Moderate Abrasion, Friction and Cavitation Erosion
  • Item MIG Welding Wire
  • Diameter 0.045"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list