Skip Content
WIRE GUARD FOR Z STRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE GUARD FOR Z STRIP

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR180CHJ
  • Mfr. Model # 180CHJ
  • UNSPSC # 39111533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • For Use With 23YX90
  • Height 2-35/64
  • Length 48
  • Width 4-5/16
  • Finish White
  • Item Wire Guard
  • Sub-Category Guards
  • Description/Special Features 48" Wire Guard, White for T8 Fixtures without Reflector
  • Standards UL or cUL Listed, CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list