WIRE GSHL MTL CORE .052 22.7KG COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE GSHL MTL CORE .052 22.7KG COIL

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED030556
  • Mfr. Model # ED030556
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

For high quality welds that require a great bead shape. MC(R)-6 combines the characteristics of MIG with the performance benefits of flux-cored welding. Capable of fast travel speeds and high deposition rate (90%+), with low smoke and spatter under high A. MC(R)-6 reduces clean up time due to low spatter levels, provides excellent bead appearance with good wash-in and tie-in, provides excellent performance over mill scale and rust and reduces distortion due to low heat input. Tolerates gaps and

Technical Specs

  • Item Metalshield (R)MC-6
  • Application Robotics/ Hard Automation, Automotive, Structural Fabrication, Process Piping and Pressure Vessels, General Fabrication
  • Container Type Fibre Spool
  • Material Mild Steel
  • Tensile Strength 620 MPa
  • Container Size 50 lb
  • Diameter 0.052"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list