Skip Content
WIRE GRATE,FULL SIZE,ALUMINUM,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE GRATE,FULL SIZE,ALUMINUM,24 IN

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RZD9
  • Mfr. Model # 4RZD9
  • UNSPSC # 48101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.01 lbs

Technical Specs

  • Item Full Size Wire Grate
  • Material Aluminum
  • Type For Full Size Sheet Pan
  • Size 24 L x 16-1/2 W x 7/8"D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list