Skip Content
WIRE GPT BOND 4 COND 16GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE GPT BOND 4 COND 16GA

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-5519
  • Mfr. Model # 82-5519
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3036
  • Shipping Weight 8.68 lbs

Product Details

Will withstand severe conditions which degrade regular plastic primary wire such as oil, gasoline and abrasion as well as heat. Overloaded wire will not melt and fuse with other wires in a harness. Damage wire can be removed and replaced individually from

Technical Specs

  • Item PVC Jacketed Brake cable
  • Features Resists Against Grease, Oil, Gasoline and Acids
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Spool Length 100 ft.
  • Standards SAE J1128
  • Nominal Outside Dia. 0.185" x 0.525"
  • Wire Color Black, White, Red, Green
  • Stranded / Solid Stranded
  • Wire Size - Wire and Cable 16 AWG
  • Jacket Type - Wire and Cable SAE J
  • Wire and Cable Item Automotive Brake Cable
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list