WIRE GAUGE AMERCAIN STD 0-36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE GAUGE AMERCAIN STD 0-36

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL20
  • Mfr. Model # 20
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 686
  • Shipping Weight 0.23 lbs

Product Details

American standard wire gauge 0-36 is used for gauging non-ferrous wire and metals such as copper, brass and aluminium. Chrome finished, heavy gauge hardened and tempered tool steel. Diameter 3-3/4 inches, thickness 3/32 inch.

Technical Specs

  • Item Wire Gage
  • Features Decimal Equivalents of Sizes are Stamped on Back
  • Finish Satin
  • Material Hardened and Tempered Steel
  • Thickness (In.) 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list