Skip Content
WIRE GAS SHLD MTL CORE 1/16 15KG/SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE GAS SHLD MTL CORE 1/16 15KG/SO

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED030394
  • Mfr. Model # ED030394
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

For high quality welds that require a great bead shape. MC(R)-6 combines the characteristics of MIG with the performance benefits of flux-cored welding. Capable of fast travel speeds and high deposition rate (90%+), with low smoke and spatter under high A. MC(R)-6 reduces clean up time due to low spatter levels, provides excellent bead appearance with good wash-in and tie-in, provides excellent performance over mill scale and rust and reduces distortion due to low heat input. Tolerates gaps and

Technical Specs

  • Application Robotics/ Hard Automation, Automotive, Structural Fabrication, Process Piping and Pressure Vessels, General Fabrication
  • Container Type Steel Spool
  • Container Size 33 lb.
  • Item Metalshield (R)MC-6
  • Material Mild Steel
  • Diameter 1/16"
  • Tensile Strength 620 MPa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list