WIRE GAS 110-G .045 33LB WB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE GAS 110-G .045 33LB WB

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STY11452600
  • Mfr. Model # 11452600
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 884
  • Shipping Weight 33.0 lbs

Product Details

Stoody(R) 100. A modified high chromium high manganese steel widely used in rebuilding of manganese steel parts subject to severe impact loading. Offers excellent cavitation resistance: good toughness and wear resistance: is sometimes used as the final hardening layer in extreme impact situations.

Technical Specs

  • Item Stoody(R)110-G
  • Application Drive Tumblers, Wobbler Feeders, Turbine Cones, Crusher Rolls, Manganese Frogs, Fluid Components, Shovel Pads
  • Container Type Wire Basket
  • Material Austenitic Manganese Steel
  • Container Size 33 lb.
  • Tensile Strength 119 MPa
  • Diameter 0.045"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list