Skip Content
WIRE GAGE,NON FERROUS,0-36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE GAGE,NON FERROUS,0-36

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNJ7
  • Mfr. Model # 2YNJ7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 687
  • Shipping Weight 0.2 lbs

Product Details

Wire Gauge, Non Ferrous, Measuring Range Gage No. 0 to 36 (Nonferrous) In., Length 3 3/8 Dia In., Thickness 5/64 In., Hardened Steel, Satin, American Standard Gage.

Technical Specs

  • Item American Standard Wire Gauge
  • Finish Satin
  • Material Hardened Steel
  • Length (In.) 3 3/8 Dia
  • Measuring Range (In.) Gage No. 0 to 36 (Nonferrous)
  • Thickness (In.) 5/64
  • Measuring Range (In./mm) Gage No. 0 - 36 (Nonferrous)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list