Skip Content
WIRE FLUX T-91LF 1.4MM 15 KG SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE FLUX T-91LF 1.4MM 15 KG SPOOL

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU37963174
  • Mfr. Model # BLU37963174
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 879
  • Shipping Weight 1.0 lbs

Product Details

A general-purpose single or multi-pass, all position flux-cored wire designed to weld carbon steels with mechanical properties down to -30 Degrees C (-20 Degrees F) when using, CO2, Ar/CO2 and ARCAL(TM) 211 shielding gases.

Technical Specs

  • Item MIG Welding Wire
  • Application Weld Carbon Steels With Mechanical Properties Down to -30 Degrees C (-20 Degrees F) When Using Co2 or Ar/co2 and Arcal(TM) 211 Shielding Gases, Ship Building, Offshore and Structural Applications
  • Container Type Steel Spool
  • Diameter 0.052"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list