Skip Content
WIRE FLUX T-91LF 0.9MM 15 KG SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE FLUX T-91LF 0.9MM 15 KG SPOOL

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU37963172
  • Mfr. Model # BLU37963172
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 879
  • Shipping Weight 1.0 lbs

Product Details

A general-purpose single or multi-pass, all position flux-cored wire designed to weld carbon steels with mechanical properties down to -30 Degrees C (-20 Degrees F) when using, CO2, Ar/CO2 and ARCAL(TM) 211 shielding gases.

Technical Specs

  • Container Type Steel Spool
  • Application Weld Carbon Steels With Mechanical Properties Down to -30 Degrees C (-20 Degrees F) When Using Co2 or Ar/co2 and Arcal(TM) 211 Shielding Gases, Ship Building, Offshore and Structural Applications
  • Item MIG Welding Wire
  • Diameter 0.035"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List