Skip Content
WIRE FISH STICK SET,24 FT,7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE FISH STICK SET,24 FT,7 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21CJ18
  • Mfr. Model # 21CJ18
  • UNSPSC # 27113101
  • CATALOGUE PAGE # 1404
  • Shipping Weight 1.15 lbs

Technical Specs

  • Includes (3) 15/64" x 6 ft. Fish Rods, (2) 15/64" x 3 ft. Fish Rods, (1) Hook Nose Tip, (1) Bullet Nose Tip
  • Item Wire Fish Stick Set
  • Length 24 ft.
  • Pole Diameter 15/64"
  • Material Fibreglass
  • Colour Yellow
  • Features Non-Conductive, Low-Friction Coating, Non-Coiling
  • Flexibility Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list