WIRE FEEDER LN-25PRO STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE FEEDER LN-25PRO STANDARD

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2613-5
  • Mfr. Model # K2613-5
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 718
  • Shipping Weight 1.0 lbs

Product Details

Ideal for field construction, fabrication, shipyards and rental companies, this wire feeder is designed to be simple, reliable and easy to service. Available in standard and extra torque versions. All models include a gas solenoid and flow meter to run both flux-cored and MIG wires

Technical Specs

  • Item Standard Wire Feeder
  • Features Maxtrac(R) Wire Drive System - Heavy-duty Cast Aluminium Wire Drive System Provides Reliable Feeding and Durability. Dual Range Wire Feed Speed - Delivers Greater Precision At Low End Wire Feed Speeds. Trigger Interlock Switch - Provides Operator Comfort for Long Welds. Replaceable and Flame Resistant Case - Rugged and Durable Case can be Replaced in Less Than Five Minutes. Potted Pc Boards - for Moisture and Corrosion Protection.
  • Application Can be Used with Ironworker, Pipeline Welder, or Weld At a Construction Site, Shipbuilding Facility or Metal Fabrication Shop
  • Includes Internal Contactor, Gas Solenoid, Flowmeter, Arc Sensing Lead and Clip, 15 ft. (4.5 M), ,2 Gun Bushings (K1500-2 Installed, K1500-1 Loose)
  • Overall Height 381 mm
  • Overall Width 221 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list