Skip Content
WIRE FABSHIELD 21B 045X33LB SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE FABSHIELD 21B 045X33LB SPOOL

HOBART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBTS222112-029
  • Mfr. Model # S222112-029
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 877
  • Shipping Weight 44.0 lbs

Product Details

Self-shielded, ideal for all positions. Excellent general purpose wire especially suited for fillet and lap welds of thin gauge, mild or galvanized steel. Single or multi-pass applications. Ideal for all-position welding outdoors where drafts might make it difficult to maintain gas shielding.

Technical Specs

  • Application Single or Multiple Pass Applications, No Shielding Gas Required
  • Container Type Spool
  • Item Fabshield(R) 21B
  • Container Size 33 lbs.
  • Series Flux-Cored Wire (Self)
  • Material Carbon Steel
  • Tensile Strength 670 MPa
  • Diameter 0.045"
  • AWS Classification E71T-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list