Skip Content
WIRE FABCO RXR 1.6MM 1/16 60LB/COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE FABCO RXR 1.6MM 1/16 60LB/COIL

HOBART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBTS246519-002
  • Mfr. Model # S246519-002
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 879
  • Shipping Weight 1.0 lbs

Product Details

A flat and horizontal position flux cored tubular wire designed for heavy welding applications. This wire is formulated to weld through surface contamination such as rust, mill scale and oil where more deoxidation would be required. The wire will produce a stable arc, with minimal spatter.

Technical Specs

  • Container Type Coil
  • Application Single or Multiple Pass Applications With Co2 Shielding Gas
  • Item FabCO(R) RXR E
  • Container Size 60 lbs.
  • Material Mild Steel
  • Tensile Strength 670 MPa
  • Diameter 1/6"
  • Series Flux-Cored Wire (Gas)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list