WIRE F/C DS7100 1.6 1/16 27.2KGCOIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE F/C DS7100 1.6 1/16 27.2KGCOIL

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB248000101
  • Mfr. Model # 248000101
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dual Shield(R) 7100 Ultra is an all position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. This product has a wider range of operating parameters and produces lower welding fume than other E71T-1/

Technical Specs

  • Application Civil Construction, Mobile Equipment, Ship/barge Building, Industrial and General Fabrication, Bridge Construction, Railcars, Automotive, Process
  • Container Type Coil
  • Item Dual Shield 7100 Ultra
  • Material Mild Steel
  • Container Size 60 lb.
  • Tensile Strength 605 MPa
  • Diameter 1/6"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list