Skip Content
WIRE ELEC 16AWG MTW/TEW RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE ELEC 16AWG MTW/TEW RED

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI27034801
  • Mfr. Model # 27034801
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Item Building Wire
  • Max. Amps 8
  • Stranding 26
  • Spool Length 500 ft.
  • Voltage 600
  • Standards UL
  • Jacket Material - Wire and Cable Nylon
  • Wire Type - Wire and Cable TFFN
  • Wire and Cable Item Building Wire
  • Insulation Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 16 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list