Skip Content
WIRE DECK 42X46C/W CH.SUPPORTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE DECK 42X46C/W CH.SUPPORTS

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTEWD42X46
  • Mfr. Model # EWD42X46
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2038
  • Shipping Weight 32.0 lbs

Technical Specs

  • Finish Enamel
  • For Use With Erb Series Beams
  • Colour Light Gray
  • Item Wire Rack Deck
  • Includes Supports
  • Material Steel
  • Load Capacity 2500 lbs.
  • Mounting Top
  • Capacity per Shelf 2500 lb.
  • Footplates No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list