Skip Content
WIRE COREWELD 70 ULTRAPLS .045 15KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE COREWELD 70 ULTRAPLS .045 15KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB245015813
  • Mfr. Model # 245015813
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Bridge Construction, Civil Construction, Railcars, Mobile Equipment, Ship/barge Building, Industrial and General Fabrication, Steel Industry, Process, Automotive
  • Material Mild Steel
  • Container Type Spool
  • Item Dual Shield 70 Ultra Plus
  • Tensile Strength 595 MPa
  • Diameter 0.045"
  • Container Size 33 lb.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list