Skip Content
WIRE COREWELD 70 .045 15KG SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE COREWELD 70 .045 15KG SP

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB243410057
  • Mfr. Model # 243410057
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Coreweld 70 metal cored wire. High efficiency (90% to 98%), designed for multipass welding in robotic applications. .045 inch (1.2 mm) diameter. 33 pound (15 kilogram) spool. AWS/ASME SFA 5.18, Class E70c-6m.

Technical Specs

  • Application Automotive, Mobile Equipment, Industrial and General Fabrication, Power Generation, Bridge Construction, Civil Construction, Pipeline, Ship/barge Building, Railcars
  • Container Type Spool
  • Item Coreweld 70
  • Material Mild Steel
  • Container Size 33 lb.
  • Tensile Strength 485 MPa
  • Diameter 0.045"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list