!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDING WIRE, METAL CORED, 485 MPA, 0.035 IN DIA, MILD STEEL, 15 KG SPOOL

MIG WELDING WIRE, METAL CORED, 485 MPA, 0.035 IN DIA, MILD STEEL, 15 KG SPOOL

ESAB

MIG WELDING WIRE, METAL CORED, 485 MPA, 0.035 IN DIA, MILD STEEL, 15 KG SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE, METAL CORED, 485 MPA, 0.035 IN DIA, MILD STEEL, 15 KG SPOOL

MIG WELDING WIRE, METAL CORED, 485 MPA, 0.035 IN DIA, MILD STEEL, 15 KG SPOOL

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $329.63 / SPOOL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ESB243410206
  • Mfr. Model # 243410206
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 2161
  • Shipping Weight 35.0 lbs

Product Details

This ESAB Coreweld 70 metal cored MIG welding wire is high efficiency (90% to 98%), designed for multipass welding in robotic applications, and for use in automotive, mobile equipment, industrial and general fabrication, power generation, bridge construction, civil construction, pipeline, ship/barge building, and railcar applications. It has a 0.035-inch diameter with a 485 MPa tensile strength. Available in a 15-kilogram spool.

Technical Specs

  • Item Welding Wire
  • Material Mild Steel
  • Wire Diameter 0.035
  • Yield Strength (As Welded) 68 (75% Ar/25% CO2), 79 (92% Ar/8% CO2)
  • Weight 33
  • Standards AWS A5.36 : E70T15-M20A2-CS1-H4, AWS A5.36 : E70T15-M21A2-CS1-H4, AWS A5.18 : E70C-6M-H4, CWB : CSA W48 E491C-6M-H4, DB
  • Shielding Type Gas-Shielded
  • AWS Classification E70T15-M20A2-CS1-H4, E70T15-M21A2-CS1-H4, E70C-6M-H4
  • Process MCAW - Metal Core Arc Welding
  • Tensile Strength (As Welded) 80 (75% Ar/25% CO2), 85 (92% Ar/8% CO2)
  • Series Coreweld 70
  • Compatible Shielding Gas 75% Ar/25% CO2, 92% Ar/8% CO2
  • Elongation (As Welded) 28% (75% Ar/25% CO2), 26% (92% Ar/8% CO2)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list